Skip to Content
Merck
All Photos(1)

Documents

Y907065

Sigma-Aldrich

Cylinder

1A, carbon steel, 3/4 in. NPT, capacity 43.8 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12142200
NACRES:
NA.12

material

carbon steel

parameter

2015-2265 psi max. pressure

O.D. × I.D. × L

9.041 in. × 8.625 in. × 51 in.

capacity

43.8 L

wall thickness

0.208 in.

fitting

3/4 in. NPT

Looking for similar products? Visit Product Comparison Guide

Related Categories

Other Notes

This product is only available with the purchase of a bulk gas product and not for individual sale. For more information, please contact Stable Isotopes Customer Service

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service