WHA2827047
Whatman® glass microfiber grade 934-AH filter discs 1.5 μm pore size
white, binder free, pre-weighed and washed, total suspended solids analysis, 100 ea, 47 mm diam
Synonym(s):
Glass filters, Whatman microfiber filters
Select a Size
€94.80
Select a Size
About This Item
€94.80
Recommended Products
Product Name
Whatman® glass microfiber filters, Grade 934-AH®, circles, pre-rinsed and dried, diam. (47 mm), pack of 100 ea
material
circles
description
basis weight, 64 g/m2
sterility
non-sterile
feature
pre-rinsed and dried
packaging
pack of 100 ea
parameter
47 speed (filtration)
diam.
(47 mm)
thickness
435 μm
pore size
1.5 μm retention
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Water pollution monitoring
- Air pollution monitoring
- Cell harvesting
- Liquid scintillation counting
Features and Benefits
- 934-AH RTU for Suspended and Dissolved Solids—pre-washed, dried, cooled, and weighed filters with certified mass loss between washing and drying steps of the lesser of less than 0.5 mg or 4% in accordance with US EPA Lab Standard Method 2540 parts C and D. (Most filters come weighed to four decimal places, however a version of the 47 mm glass microfiber filter can be measured to five decimal places if needed.)
- Ready-to-use for Volatiles—pre-washed, pre-weighed and pre-fired at 550°C aligned to US EPA Laboratory Standard Method 2540 parts C, D, and E.
- RTU Double Weigh—drying, cooling and filter paper weighing steps repeated twice for customers with the highest regulatory concern.
- Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available. These filter papers are pre-washed and dried but not weighed and do not come with barcodes.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service