WHA1822042
Whatman® glass microfiber grade GF/C filter discs 1.2 μm pore size
white, binder free, 0.26 mm thick, 100 ea, 42.5 mm diam
Synonym(s):
Z242365, glass fiber filters, glass microfiber filters
About This Item
Recommended Products
product name
Whatman® glass microfiber filters, binder free, Grade GF/C, Grade GF/C circles, 42.5 mm, 100/pk
material
borosilicate glass
circles
description
GF/C grade: medium to fast, high loading
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 1822-042
Whatman Article No. 28418379 (US reference)
diam.
42.5 mm
thickness
0.26 mm
pore size
1.2 μm
suitability
suitable for (collection of suspended solids in potable water and natural and industrial wastes)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cytiva’ Whatman Filter Paper grade GF/C glass filters offer fine particle retention, good flow rate and loading capacity. GF/C filter papers support total suspended solids analysis.
Features and Benefits
- Widely used as a total suspended solids filter for applications testing both potable water and waste water.
- Widely used as a total suspended solids filter for applications testing both potable water and waste water.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service