WHA1113240
Whatman® qualitative filter paper, Grade 113, creped
circles, diam. 240 mm, pack of 100
Synonym(s):
Z240931, filter papers, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1113-240
Whatman Article No. 28417667 (US reference)
parameter
28 sec/100 mL speed (Herzberg)
9 psi wet burst
diam.
240 mm
thickness
420 μm
pore size
30 μm (Particle retention)
basis weight
125 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grade 113: 30 μm (fast, creped filter paper)
Ultra high loading capacity with a particle retention making it ideal for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range.
Features and Benefits
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates.
- Fastest flow rate of the qualitative grades.
- Thickest filter paper in the qualitative range.
- Creped surface.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service