WHA10314726
Whatman® qualitative filter paper, Grade 1573
circles, diam. 290 mm, pack of 100
Synonym(s):
Z749370
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10314726
Whatman Article No. 28414345 (US reference)
parameter
25 sec/100 mL speed (Herzberg)
diam.
290 mm
thickness
170 μm
pore size
12-25 μm (Particle retention)
basis weight
88 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.
Grade 1573: 12-25 μm (fast, smooth filter paper)
A fast filter paper with high wet strength. It has a very smooth surface, making it easy to scrape or wash off precipitate. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).
Grade 1573: 12-25 μm (fast, smooth filter paper)
A fast filter paper with high wet strength. It has a very smooth surface, making it easy to scrape or wash off precipitate. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).
Features and Benefits
- A Fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service