Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0019

Sigma-Aldrich

Fusion PLA 3D Printing Filament

greener alternative

red race, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€34.40

€34.40


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€34.40

About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

€34.40


Check Cart for Availability

Request a Bulk Order

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

750 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Fusion PLA:
  • Developed specifically for long timed-prints
  • Special formulation avoids nozzle clogging
  • Odourless composition and low warping
  • No more high speed retraction problems

Material Properties
  • Density: 1.24 g/cm3
  • Tensile modulus: 65.5 Mpa
  • Vicat point: 55-60 °C
  • Melting point: 144 °C
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". 3D printed items can be lighter when critically designed with newer shapes and internal geometry, which many times are differenr from what contemporary machining techniques can produce. This change requies lower energy and reduce pollution. Click here for more information.

Application

Fusion PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 190 +/-10 °C
  • Bed temperature: cold to 70 °C
  • Print speed: 60-80 mm/s
  • Fan: 50-100 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: glass, blue tape, etc.
This product can be used in material extrusion 3D printing technique.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service