Skip to Content
Merck
All Photos(1)

Key Documents

THSD2141

ThalesNano MidiCart catalyst cartridge system

L × diam. 116 mm × 9.2 mm, 5% Pd/C

Synonym(s):

Heterogeneous catalysis system, safe Heterogeneous catalysis

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,250.00

€1,250.00


Estimated to ship on30 April 2025



Select a Size

Change View
1 EA
€1,250.00

About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

€1,250.00


Estimated to ship on30 April 2025


packaging

pack of 1 ea

manufacturer/tradename

ThalesNano THS D2141

L × diam.

116 mm × 9.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

MiDiCarts are suitable for use only with Thalesnano H-Cube MidiCart reactors.

Legal Information

MidiCart is a trademark of ThalesNano Nanotechnology Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service