Skip to Content
Merck
All Photos(1)

Key Documents

SYNS161530

Synthware T-bore PTFE stopcock

bore size 4 mm, O.D. 10 mm stem, Plug Size: 16/35

Synonym(s):

Synthware S161530, T shape stopcock

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€87.10

€87.10


Check Cart for Availability


Select a Size

Change View
1 EA
€87.10

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

€87.10


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware S161530

bore size

4 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Stopcock with three stems sealed 90° apart. PTFE Plug has a “T” shape bore to connect any two or all three stems.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service