Skip to Content
Merck
All Photos(1)

Key Documents

SYNF364014C

Synthware Buchner funnel with inner joint

60 mL, joint: ST/NS 14/20, frit O.D. 40 mm, porosity: coarse

Synonym(s):

Synthware F364014C, glass filter funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€82.40

€82.40


Check Cart for Availability


Select a Size

Change View
1 EA
€82.40

About This Item

UNSPSC Code:
41121809
NACRES:
NB.51

€82.40


Check Cart for Availability

Joint

joint: ST/NS14/20

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F364014C

capacity

60 mL
60 mL

frit O.D.

40 mm

Looking for similar products? Visit Product Comparison Guide

General description

Not recommended for filtration where pressure would exceed 15psi.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service