Skip to Content
Merck
All Photos(1)

Key Documents

SYNF164250

Synthware two neck reaction flask with glass stopcock

capacity 250 mL, joint: ST/NS 24/40

Synonym(s):

Synthware F164250, 2-neck reaction flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€121.00

€121.00


Check Cart for Availability


Select a Size

Change View
1 EA
€121.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

€121.00


Check Cart for Availability

material

borosilicate glass flask
round bottom
two-neck

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F164250

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

With a 2 mm glass stopcock having a constant pressure retention device.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service