Skip to Content

System maintenance is scheduled for 11 Sep, 08:00 PM - 12 Sep, 00:00 AM CST [12 Sep 03:00 AM to 07:00 AM CET] and will affect some web and offline transactions, including quotes, price checks, and order status inquiries. We apologize for any inconvenience.

Merck

Skip To

SYNC314175

Synthware reflux condenser with large cooling capacity

joint: ST/NS 24/40, coil L 175 mm, hose size 10 mm, Overall H 350 mm

Promotion Available

Synonym(s):

Synthware C314175, coil-type condenser

Sign In to View Organizational & Contract Pricing.

Spend € 450 — Save 5 %; Spend € 700 — Save 10 %; Spend € 1.500 — Save 15 %*

Sign in to check eligibility. Shop Products

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Check Cart for Availability
€ 275,00

About This Item

NACRES:
NB.51
UNSPSC Code:
41121800

€ 275,00

Save Up To 15 %


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C314175

Overall H

350 mm

coil L

175 mm

hose size

10 mm

General description

Jacket has an O.D. of 40 mm while coil O.D. is 8 mm to provide maximum cooling capacity.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SYNC314125SYNC351420SYNC261100
description

joint: ST/NS 24/40, coil L 175 mm, hose size 10 mm, Overall H 350 mm

description

joint: ST/NS 24/40, coil L 125 mm, hose size 10 mm, Overall H 300 mm

description

joint: ST/NS 14/20, coil L 100 mm

description

joint: ST/NS 14/20, hose size 8 mm

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

Overall H

350 mm

Overall H

300 mm

Overall H

-

Overall H

-

manufacturer/tradename

Synthware C314175

manufacturer/tradename

Synthware C314125

manufacturer/tradename

Synthware C351420

manufacturer/tradename

Synthware C261100

coil L

175 mm

coil L

125 mm

coil L

100 mm

coil L

-

joint

joint: ST/NS24/40

joint

joint: ST/NS24/40

joint

joint: ST/NS14/20

joint

joint: ST/NS14/20

hose size

10 mm

hose size

10 mm

hose size

-

hose size

8 mm


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library