Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 180,00 |
About This Item
€ 180,00
joint
joint: ST/NS top24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C184464
I.D. × L
40.0 mm × 457 mm
suitability
suitable for chromatography
General description
This product does not include coarse fritted disc.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description top joint: ST/NS 24/40, I.D. × L 40.0 mm × 457 mm | description top joint: ST/NS 24/40, I.D. × L 26.0 mm × 305 mm | description top joint: ST/NS 24/40, I.D. × L 13.4 mm × 254 mm | description top joint: ST/NS 24/40, I.D. × L 13.4 mm × 305 mm |
| suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| manufacturer/tradename Synthware C184464 | manufacturer/tradename Synthware C184323 | manufacturer/tradename Synthware C184172 | manufacturer/tradename Synthware C184173 |
| I.D. × L 40.0 mm × 457 mm | I.D. × L 26.0 mm × 305 mm | I.D. × L 13.4 mm × 254 mm | I.D. × L 13.4 mm × 305 mm |
| joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 | joint joint: ST/NS top24/40 |
Still not finding the right product?
Explore all of our products under Synthware™ chromatography column with PTFE stopcock
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
