Skip to Content
Merck
All Photos(1)

Key Documents

SYNB300125X

Synthware gas washing bottle with fritted disc

125 mL, joint: ST/NS 45/50, Disc porosity XC

Synonym(s):

Synthware B300125X, Drechsel bottle, gas washing bottle

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€207.00

€207.00


Check Cart for Availability


Select a Size

Change View
1 EA
€207.00

About This Item

UNSPSC Code:
41103209
NACRES:
NB.51

€207.00


Check Cart for Availability

material

clear bottle
cylindrical bottle
straight bottle

Joint

joint: ST/NS45/50

feature

cap

packaging

pkg of 1 ea

manufacturer/tradename

Synthware B300125X

H

290 mm

capacity

125 mL
125 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Gas washing bottle with standard taper 45/50 cap style stopper and fritted disc angled at 15° for even distribution of gas throughout absorbing material. Available with a coarse or extra coarse fritted disc. Order plastic clip separately. (not supplied)

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service