Skip to Content
Merck
All Photos(1)

Key Documents

SLWSST303K

Pyrex® Spare PTFE keys for Pyrex® Stopcocks

T-Key bore, bore 2.5 mm , key

Synonym(s):

Pyrex, SciLabware SST303K

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€75.60

€75.60


Check Cart for Availability


Select a Size

Change View
5 EA
€75.60

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€75.60


Check Cart for Availability

manufacturer/tradename

SST303K
SciLabware

bore

2.5 mm , key

stopcock diam.

18.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fully interchangeable PTFE keys for Pyrex stopcocks
  • Supplied complete with plastic screw thread retaining device
  • Keys are self lubricating, avoiding the need for stopcock grease
  • Made to a taper of 1:10 giving a combination of performance and ease of operation

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service