Skip to Content
Merck
All Photos(2)

Documents

SLWSST3025

Pyrex® Stopcocks, plain arms

T-Key bore, PTFE key, bore 2.5 mm , key

Synonym(s):

Pyrex, SciLabware SST3025

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

PTFE key

manufacturer/tradename

SST3025
SciLabware

bore

2.5 mm , key

side arm O.D. × thickness

9 mm × 1.5 mm

stopcock diam.

14.5 mm

top diam.

14 mm

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate glass and PTFE liquid pathway

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service