Skip to Content
Merck
All Photos(1)

Key Documents

SLW443540

Pyrex® Addition funnel, graduated, pressure equalising, cylindrical with PTFE key

100 mL

Synonym(s):

Pyrex, SciLabware 443540

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€130.00

€130.00


Check Cart for Availability


Select a Size

Change View
1 EA
€130.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€130.00


Check Cart for Availability

material

PTFE key

Joint

joint core19/26

feature

graduated

manufacturer/tradename

443540
SciLabware

bore size

1.5 mm

capacity

100 mL
100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4800, Type 4
  • With interchangeable PTFE key for grease free performance
  • Double graduated scale showing volume of liquid contained/delivered
  • For use when liquids have to be added to systems under vacuum
  • Stem inside cone for easy fitting to Quickfit® assemblies
  • Graduations in white enamel
  • Supplied with hollow glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service