Skip to Content
Merck
All Photos(1)

Key Documents

SLW443333

Pyrex® Dropping funnel

graduated, PTFE key, with cone, 50 mL

Synonym(s):

Pyrex, SciLabware 443333

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€95.20

€95.20


Estimated to ship on30 March 2025



Select a Size

Change View
1 EA
€95.20

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€95.20


Estimated to ship on30 March 2025


material

PTFE key

Joint

joint 19/26

feature

graduated
graduations 1 mL

manufacturer/tradename

443333
SciLabware

capacity

50 mL
50 mL

stopcock bore

1.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4800, Type 4
  • With interchangeable PTFE key for grease free performance
  • Double graduated scale showing volume of liquid contained/delivered
  • Stem inside cone for easy fitting to Quickfit® assemblies
  • Graduations in white enamel

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service