Skip to Content
Merck
All Photos(1)

Key Documents

SLW3760/04

Pyrex® Filter funnel cylindrical, with sintered glass disc

130 mL, disc diam. 30 mm, pore size grade 2

Synonym(s):

Pyrex, SciLabware 3760/04

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

3760/04
SciLabware

H

300 mm

body O.D.

34 mm

capacity

130 mL
130 mL

disc diam.

30 mm

filter diam.

30 mm

pore size

grade 2

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from Pyrex borosilicate glass
  • Ideal for filtering precipitates
  • 3770 series 20 mm diameter sintered discs
  • 3760 series 30 mm diameter sintered discs

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service