Skip to Content
Merck
All Photos(2)

Documents

SLW3440/02M

Pyrex® Centrifuge tubes

ASTM Certified, pear-shaped base, 100 mL

Synonym(s):

Pyrex, SciLabware 3440/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

pear-shaped base

manufacturer/tradename

3440/02M
SciLabware

neck I.D.

17 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ASTM D96 and D-1966
  • For the determination of water and sediment in petroleum products

Graduated in white enamel:
  • Lower stem graduated 0 to 1.5 ml in 0.1 ml divisions
  • Upper body graduated 1.5 to 5 ml in 0.5 ml divisions and from 5 to 10 ml in 1 m

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service