Skip to Content
Merck
All Photos(1)

Key Documents

SLW3396/02AS

Pyrex® Burettes, Schellbach, automatic zero, class AS, PTFE stopcock

10 mL

Synonym(s):

Pyrex, SciLabware 3396/02AS

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€244.00

€244.00


Check Cart for Availability


Select a Size

Change View
1 EA
€244.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

€244.00


Check Cart for Availability

material

PTFE stopcock

feature

graduations 0.02 mL

manufacturer/tradename

3396/02AS
SciLabware

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385 and DIN 12700
  • With automatic zero facility
  • Burettes manufactured from chemically resistant Pyrex borosilicate glass and feature a 29/32 Quickfit′ cone
  • Blue enamel graduations with Schellbach stripe
  • 1.5mm bore PTFE key stopcock

Schellbach burette tube with vertical white stripe and central blue ribbon
  • facilitates accurate reading of the meniscus
  • exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band

Features and Benefits

  • Complies with ISO 385 and DIN 12700
  • Manufactured from borosilicate glass 3.3
  • With automatic zero facility
  • Schellbach burette tube with vertical white stripe and central blue ribbon - facilitates accurate reading of the meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
  • 1.5mm bore PTFE key stopcock
  • With Quickfit cone NS 29/32
  • Blue enamel graduations
  • Burettes and accessories should be ordered separately.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service