Skip to Content
Merck
All Photos(1)

Key Documents

SLW3152/08AWC

Pyrex® Volumetric flask, heavy duty, class A, amber, works certified, USP/ISO/DIN tolerances

capacity 25 mL

Synonym(s):

Pyrex, SciLabware 3152/08AWC

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€186.00

€186.00


Check Cart for Availability


Select a Size

Change View
5 EA
€186.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€186.00


Check Cart for Availability

material

borosilicate glass flask

Joint

joint ST/NS neck10/19

feature

accuracy class A (ISO 1042 and DIN 12664, United States Pharmacopoeia (USP),conformity ′H′ certified)

packaging

pkg of 5 ea

manufacturer/tradename

SciLabware 3152/08AWC

Overall H

110 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, amber, works certified
  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
  • Manufactured from borosilicate glass with an amber coating on exterior surfaces to facilitate use with light sensitive solutions
  • Conformity ‘H′ certified
  • Polyethylene stopper
  • White enamel inscriptions

Features and Benefits

  • Complies with ISO 1042 and DIN 12664
  • Manufactured from borosilicate glass 3.3
  • Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • With an amber coating on exterior surfaces to facilitate use with light sensitive solutions
  • Inscriptions in white enamel
  • Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
  • Batch certificate available to download online.
  • With Polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service