Skip to Content
Merck
All Photos(1)

Key Documents

SLW2190/10M

Pyrex® Separating funnel, conical, PTFE key

2000 mL

Synonym(s):

Pyrex, SciLabware 2190/10M

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€189.00

€189.00


Check Cart for Availability


Select a Size

Change View
1 EA
€189.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€189.00


Check Cart for Availability

material

PTFE key
conical

Joint

joint stopper29/32

manufacturer/tradename

2190/10M
SciLabware

capacity

2000 mL
2000 mL

stopcock bore

6.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to ISO 4800, Type 1
  • Manufactured from chemically resistant Pyrex borosilicate glass
  • With interchangeable PTFE key
  • Supplied with both polyethylene and glass stoppers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service