Skip to Content
Merck
All Photos(2)

Key Documents

SLW2180/04M

Pyrex® Separating funnel, pear-shape, glass key

100 mL, glass stopper, PE stopper, pack of 1 ea

Synonym(s):

Pyrex, SciLabware 2180/04M

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€118.00

€118.00


Check Cart for Availability


Select a Size

Change View
1 EA
€118.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€118.00


Check Cart for Availability

material

PE stopper
PTFE key
glass stopper
pear-shaped

Joint

joint ST/NS cone19/26

packaging

pack of 1 ea

manufacturer/tradename

SciLabware 2180/04M

funnel diam.

66 mm

stopcock bore

2.0 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

In liquid-liquid extractions, the two immiscible liquids separate into different layers where the liquid with the higher density collects in the lower part of the vessel and can be drained off via the stopcock.

Features and Benefits

  • Complies with ISO 4800 Type 2
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • With interchangeable PTFE stopcock key
  • Supplied with both glass and polyethylene stoppers
  • The 5Litre size is supplementary to the ISO range.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service