Skip to Content
Merck
All Photos(1)

Key Documents

SLW1569/12DP

Pyrex® Aspirator bottles with ground glass side-socket and neck

2000 mL

Synonym(s):

Pyrex, SciLabware 1569/12DP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

Joint

joint side arm29/32
joint stopper29/32

manufacturer/tradename

1569/12DP
SciLabware

H

262 mm , with stopper

body diam.

138 mm

capacity

2000 mL
2000 mL

neck I.D.

29 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service