Skip to Content
Merck
All Photos(1)

Key Documents

SLW1531/08D

Pyrex® Aspirator bottles with tubing side-arm and unground neck

500 mL

Synonym(s):

Pyrex, SciLabware 1531/08D

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€661.00

€661.00


Check Cart for Availability


Select a Size

Change View
10 EA
€661.00

About This Item

UNSPSC Code:
41105108
NACRES:
NB.17

€661.00


Check Cart for Availability

manufacturer/tradename

1531/08D
SciLabware

body diam.

89 mm

bottle H

163 mm

capacity

500 mL
500 mL

neck I.D.

23 mm

side arm size

9 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Tubular side arm for attachment of 9mm bore flexible tubing
  • Unground neck to accept rubber stoppers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service