SLW1516/20D
Pyrex® Media-Lab Bottles, with cap and pouring ring, with printed trace code
capacity 15000 mL
Synonym(s):
Pyrex, SciLabware 1516/20D
Select a Size
€414.00
Estimated to ship on28 May 2025
Select a Size
About This Item
€414.00
Estimated to ship on28 May 2025
Recommended Products
material
borosilicate glass bottle
polypropylene cap
round bottle
white graduation
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
graduations
with cap
with pouring ring
with printed trace code
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 1516/20D
capacity
15000 mL
diam. × H
258 mm × 465 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Bottles complete with polypropylene cap and drip-free pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
- Ideal for mixing and storage of culture medium
- Sloping shoulders for smooth pouring action
- White graduations and marking spot
- Manufactured from temperature and chemically resistant borosilicate glass
- For use up to 140 deg. C
Features and Benefits
- Bottles complete with polypropylene cap and drip-free pouring ring
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
- Ideal for mixing and storage of culture medium
- Sloping shoulders for smooth pouring action
- White graduations and marking spot
- Manufactured from temperature and chemically resistant borosilicate glass.
- For use up to 140 °C
- The 25 ml size bottle features a glass lip and does not require a pouring ring.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service