Skip to Content
Merck
All Photos(1)

Key Documents

SLW1139/10

Pyrex® Fernbach culture flask, baffled

screwcap, 2800 mL

Synonym(s):

Pyrex, SciLabware 1139/10

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€608.00

€608.00


Check Cart for Availability


Select a Size

Change View
2 EA
€608.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

€608.00


Check Cart for Availability

material

Pyrex flask
screw top borosilicate glass flask
screw top polypropylene cap
straight neck

sterility

non-sterile

feature

with cap
baffled, 3 indents
screwcap

packaging

pack of 2 ea

manufacturer/tradename

SciLabware 1139/10

H

230 mm

body O.D.

210 mm

capacity

2800 mL
2800 mL

flask working volume

(2800 mL)

working volume

2800 mL

fitting

GL 45 cap

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • For use in preparation of cultures
  • Large surface area to volume ratio
  • Manufactured from Pyrex borosilicate glass
  • Exhibit 3 baffle indents to provide optimal and consistent agitation
  • Screwcap, supplied with Polypropylene GL45 screwcap
  • Screwcap version is compatible with membrane screwcap, available separately

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service