Skip to Content
Merck
All Photos(1)

Key Documents

SLW1070/36D

Pyrex® Boiling flask, flat bottom, narrow neck

6000 mL

Synonym(s):

Pyrex, SciLabware 1070/36D

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€163.00

€163.00


Check Cart for Availability


Select a Size

Change View
1 EA
€163.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€163.00


Check Cart for Availability

material

Pyrex flask
flat bottom
single-neck

feature

narrow neck

packaging

pack of 1 ea

manufacturer/tradename

1070/36D
SciLabware

H

340 mm

body diam.

237 mm

capacity

6,000 mL
6000 mL
6000 mL

neck I.D.

57 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from Pyrex® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service