Skip to Content
Merck
All Photos(1)

Key Documents

NORS52008

Norell® Select Series 5 mm NMR tubes

frequency 200 MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€45.40

€45.40


Check Cart for Availability


Select a Size

Change View
5 EA
€45.40

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€45.40


Check Cart for Availability

material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-5-200-8

parameter

200 MHz frequency

L

8 in.

O.D. × I.D.

5 mm × 4.2 mm

camber

±0.035 mm

concentricity

±0.009 mm

tube diam.

5 mm

wall thickness

0.77 mm

Looking for similar products? Visit Product Comparison Guide

General description

Manufactured out of ASTM Type 1 Class A glass, Norell Select Series NMR tubes is specifically designed for high-resolution NMR spectroscopy. The Select Series provides reliable performance for spinning or non-spinning techniques, structure determination of small molecules, or determining the 3-D structure of a membrane protein.

Features and Benefits

  • Norell® Select Series NMR tubes are manufactured from ASTM Type 1 Class A glass.
  • The material offers improved thermal shock resistance and a low thermal expansion coefficient.
  • Ideal for use in varying temperature applications, safe for cold storage refrigeration, and freeze/thaw cycling.
  • Compatible with new-generation lab automation systems.
  • Features a NorLoc cap for sample protection during critical applications.

Legal Information

NorLoc is a trademark of Norell, Inc.
Norell is a registered trademark of Norell, Inc.
Select Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service