Skip to Content
Merck
All Photos(1)

Key Documents

NOR506P8

Norell® Standard Series 5 mm NMR tubes

frequency 300+ MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
€294.00

€294.00


Check Cart for Availability


Select a Size

Change View
25 EA
€294.00

About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32

€294.00


Check Cart for Availability

material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 25 ea

manufacturer/tradename

Norell 506-P-8

parameter

300+ MHz frequency

L

8 in.

O.D. × I.D.

5 mm × 4.2 mm

camber

±0.025 mm

concentricity

±0.007 mm

tube diam.

5 mm

wall thickness

0.77 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Norell® Standard Series NMR tubes are redesigned to eliminate tube wall and bottom variations. This improves shimming times and sample reproducibility. Manufactured out of ASTM Type 1 Class B glass, or commonly referred to as N-51A, these NMR tubes are designed for auto-sampling systems and high-throughput NMR spectroscopy.

Features and Benefits

  • NMR tube bottoms are uniformly hemispherical and consistent.
  • Suitable for routine NMR.
  • Ideal at room temperatures with no thermal gradients.
  • The Uniform wall thickness of the tubes enhances the concentricity among tubes and lots.
  • Manufactured with round bottoms, flat bottoms available upon request.
  • NMR tubes in any length provided upon request.

Legal Information

Norell is a registered trademark of Norell, Inc.
Standard Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service