Skip to Content
Merck
All Photos(1)

Key Documents

MT51343176

Mettler-Toledo InLab® Hydrofluoric pH electrode

for use with hydrofluoric acid

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€394.00

€394.00


Check Cart for Availability


Select a Size

Change View
1 EA
€394.00

About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

€394.00


Check Cart for Availability

material

glass membrane (HF)
glass shaft

description

Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL, with Ag+ -trap
S7 connector
without cable

manufacturer/tradename

Mettler-Toledo 51343176

temperature measuring range

0-100 °C

L × diam.

120 mm × 12 mm

pH range

1-11

General description

InLab® Hydrofluoric pH electrode is a glass-body, combination pH electrode with S7 screw head. The pH sensing bulb is made from a special glass which resists hydrofluoric acid.

Special glass used in production of glass sensing bulb makes electrode resistant to HF bearing media.

ARGENTHAL reference system improves service life and measurement accuracy at differing sample temperatures. Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
  • ARGENTHAL reference
  • HF resistant bulb
  • Detachable cable

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

related product

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service