Skip to Content
Merck
All Photos(1)

Key Documents

MT51340242

Mettler Toledo Economic & Easy pH electrode

BNC/RCA connection, glass, U membrane, plastic, POM shaft, integrated temperature sensor

Synonym(s):

Mettler-Toledo Economic & Easy pH electrode

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€213.00

€213.00


Check Cart for Availability


Select a Size

Change View
1 EA
€213.00

About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

€213.00


Check Cart for Availability

material

glass, U membrane
plastic, POM shaft

description

Reference system: Ag/AgCl
fill solution: Gel

manufacturer/tradename

Mettler-Toledo 51340242

temperature measuring range

0-80 °C

L × W

120 mm × 12 mm

pH

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The LightEdition (LE) sensors are tailor-made for high price/performance ratio. The offering includes sensors for all common applications and focuses on low maintenance and easy handling.

It is the perfect match with the Five and Education Line meters.
Supplied with 1.0 m cable.
pH electrode LE438 With an integrated temperature sensor, this maintenance-free gel-filled electrode covers most applications and offers automatic temperature compensation.
Unbreakable, chemically resistant POM shaft
Integrated NTC 30 kΩ temperature probe

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service