MT30266883
Mettler Toledo FiveGo™ conductivity portable meter
model, F3, meter only, AC/DC input 230 V AC, universal plug set
Select a Size
€427.00
Select a Size
About This Item
€427.00
Recommended Products
feature
display 3.1 in. LCD
model F3
LTW 7 Pin Connector
conductivity measuring range
0.01-200,000 μS/cm, accuracy: ±0.5%
temperature measuring range
0-100 °C, accuracy: ±0.5 °C, resolution: 0.1 °C
battery power
4 AAA
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Featuring a large, well-structured display for easy viewing, the instruments′ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.
Ergonomic Design - Comfortable Handling
Thanks to its ergonomic design, working with the FiveGo portables is a comfortable experience for both big and small hands. The foldable foot stand provides optimal viewing while situated on a lab bench.
Waterproof - Ideal for Wet Conditions
The IP67 waterproof protection enables the FiveGo to withstand wet and demanding environments. With the compact carrying case FiveGo is the ideal partner for any outdoor measurement.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service