Skip to Content
Merck
All Photos(1)

Documents

MT30207874

Mettler Toledo Seven2Go Pro portable pH/Ion meter S8

Meter Only

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
NACRES:
NB.61

description

connector BNC/RCA/2 mm banana
interface: micro-USB
pH/ion/ORP meters

feature

Meter Only

manufacturer/tradename

Mettler-Toledo 30207874

ORP measuring range

-1999-1999 mV

detection sensitivity measuring range

1.00e-09-9.99e+09 mg/L, precision: ±0.5% (ION)

pH measuring range

-2-20

temperature measuring range

-5-130 °C

battery power

4 x 1.5 V AA (or 1.3 V NiMH accumulators)

Looking for similar products? Visit Product Comparison Guide

General description

Simple and reliable, attractively designed and robust. The Seven2Go portables are engineered to provide users with fast quality data, one-handed operation, and durability, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.

Simple Menu – Intuitive Operation:
  • Seven2Go′s new intuitive menu guarantees out-of-the-box operation for anyone. Users no longer need to study lengthy operating instructions

T-Pad – Comfortable, Fast Navigation:
  • Seven2Go′s new T-Pad improves the speed with which you move through menus. The smart button arrangement allows for faster navigation that provide you shorter time to actual measurement

ISM® Ready – Reduced Chances for Error:
  • Upon connection of any InLab ISM (Intelligent Sensor Management) sensor, the instrument automatically recognizes the sensor and stores sensor ID, serial number, and last calibration data

IP67 – Weatherproof and Robust Design:
  • Thanks to its IP67 protection and drop test resistance, the new Seven2Go portables are able to withstand harsh and demanding environments

12 Languages – No more Confusion:
  • The Seven2Go supports 12 languages and offers a user interface that uses complete words and sentences. The lack of cryptic expressions simplify operation and reduces strain on the user

Sunlight-proof – Always Brilliant Readability:
  • The screen′s contrast is enhanced by direct sunlight. This guarantees an excellent readability even under bright and sunny conditions

StatusLightTM – Easy Readiness Check:
  • Thanks to the new StatusLight you are instantly aware of how the meter is doing. An easy to understand traffic light concept shows if your meter is ready or not
  • 5-Point calibration

Features and Benefits

Includes: Meter electrode clip, instructions, quick guide, test certificate, declaration of conformity, batteries, LabX direct pH, USB cable and base stand

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
Seven2Go is a trademark of Mettler-Toledo, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service