Skip to Content
Merck
All Photos(1)

Key Documents

MT30046254

Mettler Toledo SevenExcellence pH/mV conductivity meter S470

S470-USP/EP kit, with InLab® Pure Pro-ISM, MultiPin cable and InLab® 741-ISM, AC/DC input 230 V AC, universal plug set

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€4,590.00

€4,590.00


Check Cart for Availability


Select a Size

Change View
1 EA
€4,590.00

About This Item

UNSPSC Code:
41115603
NACRES:
NB.61

€4,590.00


Check Cart for Availability

description

Conductivity range 0.001 ?S/cm to 2000 ms/cm, various different units, defined by user (+/- 0.5%)
ISFET pH range 0.000 - 14.000 (+/- 0.05)
Resistivity range 0.01 ... 100.0 MOhm*cm

feature

with InLab® Pure Pro-ISM, MultiPin cable and InLab® 741-ISM

manufacturer/tradename

Mettler-Toledo 30046254

TDS measuring range

0.001 mg/L (min)
1000 g/L

mV measuring range

-2000-2000, accuracy: ±0.1

salinity measuring range

0-80 ppt

temperature measuring range

-30-130 °C, accuracy: ±0.1

pH range

-2-20

Looking for similar products? Visit Product Comparison Guide

General description

Includes meter with a pH/mV, a conductivity and a blank expansion unit, InLab® Pure Pro-ISM, BNC-RCA ISM-cable (2m), InLab® 741-ISM, guide to pH-measurement, guide to conductivity measurement and calibration sachets
SevenExcellence pH/Conductivity meter – intuitive touchscreen operation and high measurement performance combined with a complete security package for safe results and solid compliance. This dual channel instrument is modularly expandable with additional measurement parameters at any time!

Professional calibration support, incl. automatic calibration with Rondolino sample changer
Flexible due to various conductivity modes, units and temperature correction possibilities
Large 7 inch color display and intuitive menu guidance in 10 languages
Flexible method concept for high reproducibility and security
Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM®)
Integrated interfaces (USB, RS232 and Ethernet) for data exchange
Comprehensive service package including IQ/OQ/PQ

Included in every SevenExcellence:

uPlace electrode holder with a perfect vertical motion. It can be operated with one hand and used either freestanding or attached to the left or right side of the instrument.
LabX direct pH PC software for transferring real-time measurement data and archiving your results

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
uPlace is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service