MT30014094
Mettler-Toledo InLab® 74 series conductivity probe
InLab® 741-ISM, With ISM, cable L 1 m, Mini-DIN connector
Select a Size
€818.00
Estimated to ship on10 April 2025
Select a Size
About This Item
€818.00
Estimated to ship on10 April 2025
Recommended Products
material
stainless steel shaft
description
2 pole stainless steel cell
cell constant 0.105 cm-1
feature
Mini-DIN connector
With ISM
manufacturer/tradename
Mettler-Toledo 30014094
L × diam.
120 mm × 12 mm
cable L
1 m
General description
The stainless steel cell of the InLab® 74 series is especially designed for highly accurate and precise results of pure and ultra-pure water, and the risk of carryover from one sample to another is reduced to a minimum.
The InLab 74 series comes with a quality certificate that indicates the actual cell constant. In addition, each individual cell constant is stated on the cable.
For measurements of ultra-pure water the Mettler Toledo glass flow-cell is recommended.
- High precision 2 electrode cell
- Minimum sample carryover
- Robust stainless steel shaft and measuring cell
- Integrated temperature sensor
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service