Skip to Content
Merck
All Photos(1)

Key Documents

HAM80039

Hamilton® chromatography syringe, standard injection

model, volume × L 10 μL × 51 mm, needle gauge 26s

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€103.00

€103.00


Check Cart for Availability


Select a Size

Change View
1 EA
€103.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€103.00


Check Cart for Availability

material

Gastight syringe

feature

autoclavable: no
model

manufacturer/tradename

Hamilton

parameter

10-50 °C temp. range (50-122 °F)
1000 psig pressure

I.D. × O.D.

0.46 mm × 6.6 mm

needle I.D. × O.D.

0.13 mm × 0.47 mm

needle gauge

26s

volume × L

10 μL × 51 mm

suitability

suitable for chromatography

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service