Skip to Content
Merck
All Photos(1)

Key Documents

GF69960875

Polyethylene Terephthalate

(polyester, PET, PETP), film, thickness 0.0035 mm, L 1 m, coil width 490 mm

Synonym(s):

ES301035

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€386.00

€386.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
€386.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

€386.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

form

film

manufacturer/tradename

Goodfellow 699-608-75

L

1 m

coil width

490 mm

thickness

0.0035 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service