Journal of oral pathology, 17(3), 129-137 (1988-03-01)
An in vivo comparison was made between the contact allergic stomatitis-inducing capacity of nickel, nickel-containing dental alloys and a non-corrosive precious metal. Fifteen patients with a positive allergic skin reaction to nickel were divided into 3 groups (A, B and
Photochemistry and photobiology, 49(5), 527-530 (1989-05-01)
Visible light of the solar spectrum is directly converted to stored chemical energy of hydrogen from artificial sea water in a novel electrochemical photovoltaic cell. The principal element of the cell, modeled after the photosynthetic thylakoid membrane, is a semiconductor
Dalton transactions (Cambridge, England : 2003), (40)(40), 5501-5506 (2008-12-17)
Nanostructured thin film solid oxide fuel cells (SOFC) have been developed for reduced temperature operation, with high power density, and to be self reforming. A thin film electrolyte (1-2 microm thickness), e.g., yttria-stabilized zirconia (YSZ), is deposited on a nickel
Journal of microscopy, 142(Pt 3), 371-374 (1986-06-01)
A light microscope heating stage suitable for biological temperatures is described. A novel feature of the design is the use of cupro-nickel foil heaters (0.1 mm thick). With a temperature sensor mounted on the slide clip and a temperature controller
Microwave plasma chemical vapor deposition (MPCVD) was employed to synthesize high quality centimeter scale graphene film at low temperatures. Monolayer graphene was obtained by varying the gas mixing ratio of hydrogen and methane to 80:1. Using advantages of MPCVD, the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.