Skip to Content
Merck
All Photos(1)

Key Documents

GF13626659

Manganin® - resistance alloy, Cu86Mn12Ni2

insulated wire, 50m length, 0.05mm conductor diameter, 0.004mm insulation thickness, polyester insulation

Synonym(s):

CU065810

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€250.00

€250.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
€250.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

€250.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

description

polyester insulation

form

wire (insulated)

manufacturer/tradename

Goodfellow 136-266-59

L

50 m

conductor diam.

0.05 mm

insulation thickness

0.004 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

Manganin is a registered trademark of Isabellenhütte Heusler GmbH & Co. KG.
Manganin is a registered trademark of Isabellenhütte Heusler GmbH & Co. KG.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service