Skip to Content
Merck
All Photos(1)

Key Documents

GF02333843

Invar® - controlled expansion alloy

foil, Fe 64%/Ni 36%, thickness 0.008 mm, size 100 × 100 mm

Synonym(s):

FE020210

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€626.00

€626.00


Estimated to ship on27 April 2025


Request a Bulk Order

Select a Size

Change View
1 EA
€626.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

€626.00


Estimated to ship on27 April 2025


Request a Bulk Order

form

foil

manufacturer/tradename

Goodfellow 023-338-43

size

100 × 100 mm

thickness

0.008 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
Invar is a registered trademark of Aperam Alloys Imphy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service