DWK986580
WHEATON® liquid scintillation vial with seperate foamed PE lined PP cap
lips on vial transparent borosilicate glass bottle, capacity (20), screw cap, case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray
Synonym(s):
986580
Select a Size
€315.00
Select a Size
About This Item
€315.00
Recommended Products
material
foamed PE liner
lips on vial transparent borosilicate glass bottle
white polypropylene cap
feature
with cap
packaging
case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray
manufacturer/tradename
WHEATON® 986580
bottle diam. × H × W
(28 mm) (61 mm) (387 mm)
capacity
(20)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
General description
- 20 mL size
- Made from Wheaton 180 low potassium borosilicate glass
- Background counts are consistent and low; ultraviolet transmission is high
- Dimensions (OD x H): 28 mm x 61 mm (with cap attached)
Features and Benefits
- Converted from Type I borosilicate glass tubing, PET, or HDPE
- Background counts are consistent and low; ultraviolet transmission is high
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service