Skip to Content
Merck
All Photos(1)

Key Documents

DWK986542

WHEATON® liquid scintillation vial with attached foil lined urea cap, glass

lips on vial transparent borosilicate glass glass, capacity (20 mL), screw cap

Synonym(s):

986542, Scintillation vial

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€340.00

€340.00


Check Cart for Availability


Select a Size

Change View
500 EA
€340.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€340.00


Check Cart for Availability

material

lips on vial transparent borosilicate glass glass
metal foil liner
white cap

feature

with cap

packaging

case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray

manufacturer/tradename

WHEATON® 986542

bottle diam. × H × W

(28 mm) (61 mm) (302 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Converted from Type I borosilicate glass tubing, PET, or HDPE
  • Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service