Skip to Content
Merck
All Photos(1)

Key Documents

DWK90H13100F

KIMBLE® disposable screw thread culture tube

flat bottom borosilicate glass, tube diam. × L (13 mm) (100 mm), non-sterile

Synonym(s):

90H13100F

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€440.00

€440.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€440.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

€440.00


Check Cart for Availability

material

flat bottom borosilicate glass
flat bottom
screw top neck
transparent borosilicate glass tube

sterility

non-sterile

feature

without cap

packaging

case of 1000 ea Modular tray shrink-wrapped in plastic film

manufacturer/tradename

Kimble® 90H13100F

tube diam. × L

(13 mm) (100 mm)

fitting

neck (External Thread)

Looking for similar products? Visit Product Comparison Guide

General description

Disposable Screw Thread Culture Tubes

  • These tubes are suitable for tissue culture work and general bacteriological use.
  • Modular trays are shrink-wrapped in plastic film
  • Supplied without caps
  • No marking spot
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Features and Benefits

  • Manufactured from borosilicate glass 5.1
  • 73760 series and 90 series items that end in ‘F′ have flat bottoms which contribute to stability
  • 73770 series items are produced with a round bottom
  • Modular trays are shrink-wrapped in plastic film
  • Supplied without caps
  • No marking spot

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service