Skip to Content
Merck
All Photos(1)

Documents

DWK60B12BZB

KIMBLE® Mark-M rimless culture tube with blue marking spot

round bottom borosilicate glass, tube diam. × L (12 mm) (75 mm), non-sterile

Synonym(s):

60B12BZB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

material

round bottom borosilicate glass
round bottom
straight blue
transparent borosilicate glass tube

sterility

non-sterile

packaging

case of 1000 ea

manufacturer/tradename

Kimble® 60B12BZB

tube diam. × L

(12 mm) (75 mm)

tube diam.

(12 mm)

fitting

neck (Pushfit)

Looking for similar products? Visit Product Comparison Guide

General description

Kimble Rim Top Mark-M Borosilicate Glass Culture Tubes with permanent ceramic label, fused to the glass located 3/4 in. from the open end.

  • 1-3/8” Vertical ceramic label easily written on with marker or pencil.
  • Borosilicate glass tubes have excellent chemical resistance against sodium leaching
  • All tubes have sturdy, uniform bottoms and consistent lengths
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Features and Benefits

• Manufactured from borosilicate glass 5.1• Borosilicate glass tubes have excellent chemical resistance against sodium leaching• Permanent ceramic labels are located 3/4 " from the open end and are available in a variety of colors• All tubes have sturdy, uniform bottoms and consistent lengths

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Mark-M is a trademark of DWK LIFE SCIENCES LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service