Skip to Content
Merck
All Photos(1)

Key Documents

DWK258524103

DURAN® Filter funnel

glass, flask volume (120 mL), porosity 1

Synonym(s):

258524103

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€175.00

€175.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€175.00

About This Item

UNSPSC Code:
41104925
NACRES:
NB.43

€175.00


Check Cart for Availability

material

glass

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 258524103

disc diam.

120 mm

filter diam.

120 mm

flask volume

(120 mL)

pore size

1 porosity

capacity

1000 mL capacity

Looking for similar products? Visit Product Comparison Guide

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service