Skip to Content
Merck
All Photos(1)

Key Documents

DWK231720784

Disposable Culture Tube

Synonym(s):

231720784

Sign Into View Organizational & Contract Pricing

Select a Size

550 EACH
€83.30

€83.30


Check Cart for Availability


Select a Size

Change View
550 EACH
€83.30

About This Item

UNSPSC Code:
41121706
NACRES:
NB.13

€83.30


Check Cart for Availability

material

soda-lime glass vial

packaging

pkg of 550 ea

manufacturer/tradename

231720784

W × L × diam.

11.75 mm × 100 mm × 0.80 mm

Looking for similar products? Visit Product Comparison Guide

Application

Preparation cell culture, sample collecting

Features and Benefits

straight rim, round bottom, not reusable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service