Skip to Content
Merck
All Photos(1)

Key Documents

DWK218165409

Duran® Gl 45 Laboratory Glass Bottle Pressure Plus

Synonym(s):

218165409

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€702.00

€702.00


Check Cart for Availability


Select a Size

Change View
10 EACH
€702.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€702.00


Check Cart for Availability

material

clear bottle
plastic-coated glass bottle (PU)

description

pressure resistant

feature

with screw cap to drain contents: no (Without pouring ring)

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 218165409

capacity

1000 mL

General description

The DURAN® pressure plus+ GL 45 bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, ambered, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The ambered glass meets ultraviolet light protection limits as specified in the current revisions of the USP and EP 3.2.1. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

Application

Vacuum filtration, Collection of samples under pressure, Storage of volatile solvents, Storage of gas generating materials, Boro 3.3

Features and Benefits

Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1); The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility; Optimum safety for working under pressure or vacuum; Suitable for full vacuum ps = -100 kPa; Pressure resistance conforms to DIN EN 1595, ; Fired-on, highly durable blue ceramic print for visual differentiation from the standard laboratory bottle; Easy-to-read scale with graduation marks to estimate the content; Standardised GL-thread and matching cap system for practicularly tight sealing and simple, clean pouring out

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service