Skip to Content
Merck
All Photos(2)

Key Documents

DWK216181403

Duran® Mixing Cylinder

hexagonal glass cylinder (base), class B, graduated, WHITE GRADUATION, joint: ST/NS 14/23, OCTAGONAL PE-STOPPER, cylinder capacity 25 mL

Synonym(s):

216181403

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
€47.70

€47.70


Check Cart for Availability


Select a Size

Change View
2 EACH
€47.70

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€47.70


Check Cart for Availability

material

hexagonal glass cylinder (base)

Joint

joint: ST/NS14/23

feature

class B
graduated WHITE GRADUATION

packaging

pkg of 2 ea

manufacturer/tradename

DURAN® 216181403

cylinder capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

Application

Measuring liquid amounts, Diluting solutions, Mixing several components, Volumetric measurement, To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250 °C in drying cabinets or sterilisers., Boro 3.3

Features and Benefits

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature; Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling; A uniform wall thickness over the entire measuring range prevents wedge errors; Fired-on, Easy-to-read scale with graduation marks to estimate the content; The volume content tolerances conform to accuracy Class B

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service