Skip to Content
Merck
All Photos(1)

Key Documents

DWK212165306

Duran® Erlenmeyer narrow-neck flasks

flask capacity (800 mL)

Synonym(s):

212165306

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€116.00

€116.00


Check Cart for Availability


Select a Size

Change View
10 EACH
€116.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.17

€116.00


Check Cart for Availability

material

borosilicate glass 3.3 flask
flat

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 212165306

flask capacity

(800 mL)

Looking for similar products? Visit Product Comparison Guide

General description

  • Duran® Erlenmeyer narrow-neck conical flasks are ideal for mixing.
  • Made from borosilicate glass 3.3 for better clarity, chemical resistance, and minimal thermal expansion.
  • Heavy and uniform wall thickness facilitates its usage under extreme temperature fluctuations.
  • Easy-to-read scale with graduation marks in highly durable white enamel.
  • Marking spot for sample identification.
Easy mixing due to conical form. Fired-on, highly durable white ceramic print.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service